Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Angle, PK4

  • Mfr # AN02020028-1

  • Zoro # G013869608


product price: $45.99
/pk 4, $11.50/ea

Key Features

Material
Aluminum
Temper
T66
Outside Leg Length
18 mm
Mechanical Finish
Mill
Leg Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN02020028-1
Zoro #
G013869608
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Leg Length
18 mm
Leg Thickness
2 mm
Overall Width
20 mm
Overall Height
20 mm
Overall Length
12 in
Inside Leg Length
18 mm

Details

Material
Aluminum
Temper
T66
Mechanical Finish
Mill
Yield Strength
23,200 psi
Item
Aluminum Angle
Material Grade
6060
Heat Treatable
Heat Treatable
Angle
90 Degrees
Brinell Hardness
35 BHN
Standards
EN 15088, EN 573-3, EN 755
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Angle, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.