Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1568
Zoro # G724480154
product price:Â
$
28.69
/ea
Key Features
Thread Size
1 1/2"-11
Connection Type
Coupler x Female BSPT
Socket Inside Diameter
2 1/8 in
Max. Working Pressure @ 70 F
250 psi
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1568
- Zoro #
- G724480154
- UPC #
- 197666275269
- Country of Origin
- China
- Connection Type
- Coupler x Female BSPT
- Max. Working Pressure @ 70 F
- 250 psi
- Standards
- A-A-59326
- Body Material
- Aluminum
- Gasket Material
- Nitrile
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Coupler x Female BSPT, Hose Fitting Size Not Applicable, Coupler x Female BSPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Includes Locking Arm Yes, Thread Size 1 1/2 In.-11