Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
- Mfr # BULK-CGF-1578
- Zoro # G024480281
product price:Â
$
62.69
/ea
Key Features
Thread Size
4"-11
Body Material
Aluminum
Max. Working Pressure @ 70 F
100 psi
Connection Type
Adapter x Male BSPT
Coupling Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1578
- Zoro #
- G024480281
- UPC #
- 197666275368
- Country of Origin
- China
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
- Max. Working Pressure @ 70 F
- 100 psi
- Connection Type
- Adapter x Male BSPT
- Standards
- A-A-59326
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type F, Coupling Size 4 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter x Male BSPT, Hose Fitting Size Not Applicable, Adapter x Male BSPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Includes Locking Arm No, Thread Size 4 In.-11, Plug Length 9/16 in