Shop ZORO SELECT
See all product information
Create Account
Brass Cam and Groove Fitting
Mfr # BULK-CGF-1680
Zoro # G124479826
product price:Â
$
307.59
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Female NPT
Thread Size
1 1/4"-11 1/2
Body Material
Brass
Coupling Size
1 1/4 in
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1680
- Zoro #
- G124479826
- UPC #
- 197666276389
- Country of Origin
- United States
- Connection Type
- Female Coupler x Female NPT
- Body Material
- Brass
- Item
- Brass Cam and Groove Fitting
- Fitting Shape
- Elbow
Description
Brass Cam and Groove Fitting, Socket, Body Material Brass, Type D, Coupling Size 1 1/4 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 1 1/4 In.-11 1/2