Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1590
Zoro # G624479791
product price:Â
$
164.49
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Coupling Size
4 in
Coupling Type
Type BW
Connection Type
Female Adapter x Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1590
- Zoro #
- G624479791
- UPC #
- 197666275481
- Country of Origin
- United States
- Body Material
- Aluminum
- Coupling Type
- Type BW
- Connection Type
- Female Adapter x Butt Weld
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type BW, Coupling Size 4 in, For Hose I.D. Not Applicable, Female, Connection Type Female Adapter x Butt Weld, Hose Fitting Size Not Applicable, Female Adapter x Butt Weld, Includes Locking Arm No, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.