Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1594
Zoro # G024480632
product price:Â
$
58.89
/ea
Key Features
Coupling Size
2 in
Connection Type
Male Adapter x Socket Weld
Coupling Type
Type SW
Body Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1594
- Zoro #
- G024480632
- UPC #
- 197666275528
- Country of Origin
- United States
- Connection Type
- Male Adapter x Socket Weld
- Coupling Type
- Type SW
- Item
- Aluminum Cam and Groove Fitting
- Body Material
- Aluminum
Description
Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type SW, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Socket Weld, Hose Fitting Size Not Applicable, Male Adapter x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.