Shop ZORO SELECT

Aluminum Cam and Groove Fitting

  • Mfr # BULK-CGF-1605

  • Zoro # G624480063


product price: 
$
361.59
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Connection Type
Female Coupler x Socket Weld
Coupling Type
Type SW
Coupling Size
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-CGF-1605
Zoro #
G624480063
UPC #
197666275634
Country of Origin
United States

Dimensions

Coupling Size
6 in

Details

Item
Aluminum Cam and Groove Fitting
Body Material
Aluminum
Connection Type
Female Coupler x Socket Weld
Coupling Type
Type SW

Description

Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type SW, Coupling Size 6 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Socket Weld, Hose Fitting Size Not Applicable, Female Coupler x Socket Weld, Includes Locking Arm No, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.