Shop ZORO SELECT
See all product information
Create Account
Aluminum Cam and Groove Fitting
Mfr # BULK-CGF-1613
Zoro # G824301953
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Connection Type
Female Coupler x Female NPT
Body Material
Aluminum
Coupling Size
2 1/2 in
Fitting Shape
Elbow
Thread Size
2 1/2"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1613
- Zoro #
- G824301953
- UPC #
- 197666275719
- Country of Origin
- United States
- Connection Type
- Female Coupler x Female NPT
- Body Material
- Aluminum
- Fitting Shape
- Elbow
- Item
- Aluminum Cam and Groove Fitting
Description
Aluminum Cam and Groove Fitting, Socket, Body Material Aluminum, Type D, Coupling Size 2 1/2 in, For Hose I.D. Not Applicable, Female, Connection Type Female Coupler x Female NPT, Hose Fitting Size Not Applicable, Female Coupler x Female NPT, Includes Locking Arm No, Thread Size 2 1/2 In.-8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.