Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Adapter, 4", Nylon
- Mfr # BULK-CGF-504
- Zoro # G5776974
product price:Â
$
48.39
/ea
Key Features
Fittings Sub-Category
Adapters
Body Material
Nylon
Coupling Type
Type F
Connection Type
NPT
Coupler Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-504
- Zoro #
- G5776974
- UPC #
- 193005437237
- Country of Origin
- China
- Fittings Sub-Category
- Adapters
- Item
- Cam and Groove Adapter
- Body Material
- Nylon
- Coupling Type
- Type F
- Connection Type
- NPT
- Compliance
- A-A59326A
- Standards
- A-A59326A
- Basic Pipe Fitting Material
- Plastic
- Pipe Fitting Material
- Nylon
- Max. Pressure
- 100 psi
- Fitting Type
- MNPT
- Max. Working Pressure @ 70 F
- 100 psi
- Coupling Component
- Plug
- Hose Fitting Gender
- Male
- Includes Locking Arm
- No
- For Hose I.D.
- 4"
- Fitting Connection Type
- Male Adapter x MNPT
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type F, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type NPT, Hose Fitting Size 4 in, Adapter x Male NPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Overall Length 4 1/4 in, Includes Locking Arm No, Thread Size 4 In.-8, Plug Length 9/16 in