Zoro Homepage

Aluminum Hex Bar, 12 in Overall L

  • Mfr # 21166_12_0

  • Zoro # G305402827


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Material
Aluminum
Temper
T6
Length Tolerance
+0.125 in/0 in
Fabrication
Extruded
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21166_12_0
Zoro #
G305402827
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width Tolerance
+0.125 in/0 in
Hex Width
3/8 in
Overall Length
12 in

Details

Item
Aluminum Hex Bar
Material
Aluminum
Temper
T6
Fabrication
Extruded
System of Measurement
Inch
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Shape
Hexagon
Tensile Strength
45 ksi
Rockwell Hardness
60 HRB
Yield Strength
40,000 psi
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
6061

Description

Aluminum Hex Bar, Aluminum, 6061, T6, Hexagon, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Hex Width 3/8 in, Width Tolerance +0.125 in/0 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.