Shop ZORO SELECT

Aluminum Hex Head Cap Screw

  • Mfr # ZH72138C96

  • Zoro # G823937030


product price:  $21.99
/ea

Key Features

Thread Size
3/8"-16
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material
Aluminum
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH72138C96
Zoro #
G823937030
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
6 in
Drive Size
9/16 in
Head Height
15/64 in
Head Width
9/16 in
Overall Length
6 15/64 in
Screw Size
3/8 in

Details

Item
Hex Head Cap Screw
Manufacturer Location
Made in USA*
Drive Type
External Hex
Material
Aluminum
Thread Type
Coarse
Includes Nut
No
Includes Washer
No
Dimensional Standards
ASME B18.2.1
Thread Direction
Right Hand
Rockwell Hardness
HRB69
Tensile Strength
60,000 psi
Thread Style
Fully Threaded
Thread Fit
2A
Material Grade/Class
2011: 2024-T3/T4
System of Measurement
Inch

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 15/64 in, Head Width 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.