Shop ZORO SELECT
See all product information
Aluminum Hex Head Cap Screw
Mfr # ZH72151C12-BK
Zoro # G123937167
product price:Â $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
Drive Size
1/2 in
Material
Aluminum
Screw Size
3/8 in
Head Width
1/2 in
Includes Washer
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH72151C12-BK
- Zoro #
- G123937167
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Screw Size
- 3/8 in
- Head Width
- 1/2 in
- Overall Length
- 61/64 in
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
- Head Height
- 13/64 in
Details
- Item
- Hex Head Cap Screw
- Material
- Aluminum
- Includes Washer
- No
- Finish
- Black Anodized
- Thread Type
- Coarse
- Drive Type
- External Hex
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 2011: 2024-T3/T4
- Thread Fit
- 2A
- Rockwell Hardness
- HRB69
- Includes Nut
- No
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 60,000 psi
- Thread Direction
- Right Hand
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.