Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 13896_12_24
  • Zoro # G702646435
product price: 
$
544.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
2.5 in
Temper
T651
Width and Length
12 in x 24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13896_12_24
Zoro #
G702646435
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
2.5 in
Width and Length
12 in x 24 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
2.5 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Standards
ASTM B209
Thickness Tolerance
+/-0.075 in
Typical Tensile Strength (PSI)
83,000 psi
Typical Hardness
150
Tensile Strength
80,000 psi
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Typical Yield Strength (PSI)
73,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Alloy Type - Aluminum
7075
Material Grade
7075
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
87
Shape
Plate
System of Measurement
Inch
Shape Type
Plate
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
150 BHN
Mechanical Finish
Mill
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 7075, Temper T651, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 2.5 in, Thickness Tolerance +/-0.075 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, Brinell Hardness 150 BHN, Rockwell Hardness 87

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews