Aluminum Plate, 24 in - L, 12 in - W

  • Mfr # 14453_12_24
  • Zoro # G002646579
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.375 in
Temper
H32
Tensile Strength
33,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14453_12_24
Zoro #
G002646579
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.375 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.375 in
Width and Length
12 in x 24 in
Width Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
12 in
Wire Rope Length
24 in
Length
24 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Tensile Strength
33,000 psi
Typical Yield Strength (PSI)
28,000 psi
Standards
ASTM B209
Thickness Tolerance
+/-0.015 in
Typical Tensile Strength (PSI)
33,000 psi
Alloy Type - Aluminum
5052
Straightness Tolerance
+/-0.05 in/ft
Hardness Scale
BHN
Finish
Unpolished
Typical Hardness
60
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Plate Stock
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
60 BHN
Shape Type
Plate
Shape
Plate
Includes Material Certificate
No Certificates Included
Material Grade
5052
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 5052, Temper H32, Plate, Overall Length 24 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.375 in, Thickness Tolerance +/-0.015 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN, Includes Material Certificate No Certificates Included, Standards ASTM B209, Shape Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews