Shop ZORO SELECT

Aluminum Plate, 36 in - L, 10 in - W

  • Mfr # 61F.75X10-36
  • Zoro # G201840457

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
37,000 psi
Thickness
0.75 in
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61F.75X10-36
Zoro #
G201840457
UPC #
-
Country of Origin
United States
Item
Aluminum Plate
Material
Aluminum
Yield Strength
37,000 psi
Temper
T6511
Standards
ASTM B221, AMS QQ-A-200/3
Tensile Strength
42,000 psi
Typical Tensile Strength (PSI)
42,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Alloy Type - Aluminum
6061
Hardness Scale
BHN
Typical Hardness
95
Typical Yield Strength (PSI)
37,000 psi
Finish
Mill
Gauge
0.75 in
Thickness Tolerance
+/-0.010 in
Straightness Tolerance
Not Rated
Metal Fabrication Process
Extruded
Rockwell Hardness
95 HRB
Brinell Hardness
95 BHN
Material Grade
6061
Appearance
Plain
Tolerance Rating
Standard
Heat Treatment
Tempered
Minimum Temperature
-320 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Shape Type
Plate
Shape
Plate
Vickers Hardness
Not Available
Maximum Temperature
300 Degrees F
Fabrication
Extruded
Heat Treatable
Heat Treatable
Elongation
13 %
Flatness Tolerance
+/-0.1 in
Coating
Plain
System of Measurement
Inch
Galvanized
Not Galvanized
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Thickness
0.75 in
Thickness (Decimal)
0.75 in
Length Tolerance
+/-3 in
Width and Length
10 in x 36 in
Width Tolerance
+/-0.018 in
Overall Width
10 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Description

Aluminum Plate, Material Aluminum, Material Grade 6061, Temper T6511, Plate, Overall Length 36 in, Length Tolerance +/-3 in, Overall Width 10 in, Width Tolerance +/-0.018 in, Thickness 0.75 in, Thickness Tolerance +/-0.010 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 42,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 95 HRB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.