Aluminum Plate, 6 in - L, 6 in - W

  • Mfr # 24F3X6-6
  • Zoro # G801840499
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
47,000 psi
Thickness
3 in
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24F3X6-6
Zoro #
G801840499
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.044 in
Width and Length
6 in x 6 in
Thickness (Decimal)
3 in
Overall Length
6 in
Overall Width
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Aluminum Plate
Material
Aluminum
Yield Strength
47,000 psi
Temper
T351
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Mill
Tensile Strength
68,000 psi
Typical Yield Strength (PSI)
47,000 psi
Typical Hardness
120
Typical Tensile Strength (PSI)
68,000 psi
Alloy Type - Aluminum
2024
Hardness Scale
BHN
Thickness Tolerance
+/-0.024 in
Standards
AMS 4119, AMS 4120, ASTM B211
Metal Fabrication Process
Cold Drawn
Straightness Tolerance
Not Rated
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
-320 Degrees F
Shape
Plate
Brinell Hardness
120 BHN
Maximum Temperature
300 Degrees F
Tolerance Rating
Standard
Mechanical Finish
Mill
Fabrication
Cold Drawn
Rockwell Hardness
120 HRB
Appearance
Plain
Vickers Hardness
Not Available
Heat Treatable
Heat Treatable
Material Grade
2024
Flatness Tolerance
+/-0.006 in
Elongation
15 %
Galvanized
Not Galvanized
Shell Material
Aluminum

Description

Aluminum Plate, Material Aluminum, Material Grade 2024, Temper T351, Overall Length 6 in, Length Tolerance +0.125 in/0 in, Overall Width 6 in, Width Tolerance +/-0.044 in, Thickness 3 in, Thickness Tolerance +/-0.024 in, Fabrication Cold Drawn, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, Brinell Hardness 120 BHN, Rockwell Hardness 120 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews