Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1129_120_0
- Zoro # G816496476
product price:Â
$
48.29
/ea
Key Features
Mechanical Finish
Mill
Temper
T6511
Resistance Properties
Corrosion-Resistant
Material Grade
6061
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1129_120_0
- Zoro #
- G816496476
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Mechanical Finish
- Mill
- Temper
- T6511
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- 6061
- System of Measurement
- Inch
- Material
- Aluminum
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Elongation
- 9 %
- Thickness Tolerance
- +/-0.007 in
- Brinell Hardness
- 93 BHN
- Heat Treatable
- Heat Treatable
- Fabrication
- Extruded
- Shape
- Rectangular
- Maximum Temperature
- 1,205 Degrees F
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Yield Strength
- 40 ksi
- Rockwell Hardness
- 59 HRB
- Tensile Strength
- 42 ksi
- Includes Material Certificate
- Material Test Report
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.125 in
- Wire Rope Length
- 120 in
- Length Tolerance
- +/--0.125 in
- Overall Width
- 2 1/2 in
- Width Tolerance
- +/-0.024 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.