Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1131_120_0
- Zoro # G516496561
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Brinell Hardness
93 BHN
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Thickness Tolerance
+/-0.007 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1131_120_0
- Zoro #
- G516496561
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Brinell Hardness
- 93 BHN
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Thickness Tolerance
- +/-0.007 in
- Shape
- Rectangular
- Mechanical Finish
- Mill
- Material Grade
- 6061
- Temper
- T6511
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Fabrication
- Extruded
- Rockwell Hardness
- 59 HRB
- Yield Strength
- 40 ksi
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Tensile Strength
- 42 ksi
- Includes Material Certificate
- Material Test Report
- Heat Treatable
- Heat Treatable
- Elongation
- 9 %
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Shell Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Width Tolerance
- +/-0.034 in
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.125 in
- Overall Width
- 4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.