Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1133_120_0
  • Zoro # G416496616
product price: 
$
21.79
/ea

Key Features

Fabrication
Extruded
Material
Aluminum
Width Tolerance
+/-0.010 in
Straightness Tolerance
0.0125 × Measured Length, ft.
Temper
T6511
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1133_120_0
Zoro #
G416496616
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.010 in
Wire Rope Length
120 in
Thickness
0.1875 in
Length Tolerance
+/--0.125 in
Overall Width
3/4 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Fabrication
Extruded
Material
Aluminum
Straightness Tolerance
0.0125 × Measured Length, ft.
Temper
T6511
Resistance Properties
Corrosion-Resistant
Yield Strength
40 ksi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
93 BHN
Includes Material Certificate
Material Test Report
Rockwell Hardness
59 HRB
System of Measurement
Inch
Material Grade
6061
Elongation
9 %
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Maximum Temperature
1,205 Degrees F
Tensile Strength
42 ksi
Shape
Rectangular
Thickness Tolerance
+/-0.007 in
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews