Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1135_120_0
- Zoro # G616496492
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
59 HRB
Shape
Rectangular
Includes Material Certificate
Material Test Report
Fabrication
Extruded
Wire Rope Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1135_120_0
- Zoro #
- G616496492
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Rockwell Hardness
- 59 HRB
- Shape
- Rectangular
- Includes Material Certificate
- Material Test Report
- Fabrication
- Extruded
- System of Measurement
- Inch
- Temper
- T6511
- Mechanical Finish
- Mill
- Elongation
- 9 %
- Brinell Hardness
- 93 BHN
- Material
- Aluminum
- Tensile Strength
- 42 ksi
- Resistance Properties
- Corrosion-Resistant
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Maximum Temperature
- 1,205 Degrees F
- Material Grade
- 6061
- Heat Treatable
- Heat Treatable
- Thickness Tolerance
- +/-0.007 in
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Yield Strength
- 40 ksi
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Width Tolerance
- +/-0.012 in
- Length Tolerance
- +/--0.125 in
- Thickness
- 0.1875 in
- Overall Width
- 1 1/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.