Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1153_120_0
  • Zoro # G416496371
product price: 
$
27.39
/ea

Key Features

Width Tolerance
+/-0.010 in
Length Tolerance
+/--0.125 in
System of Measurement
Inch
Overall Width
3/4 in
Thickness
0.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1153_120_0
Zoro #
G416496371
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.010 in
Length Tolerance
+/--0.125 in
Overall Width
3/4 in
Thickness
0.375 in
Wire Rope Length
120 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
System of Measurement
Inch
Temper
T6511
Resistance Properties
Corrosion-Resistant
Maximum Temperature
1,205 Degrees F
Rockwell Hardness
59 HRB
Tensile Strength
42 ksi
Material Grade
6061
Mechanical Finish
Mill
Thickness Tolerance
+/-0.008 in
Fabrication
Extruded
Material
Aluminum
Elongation
9 %
Straightness Tolerance
0.0125 × Measured Length, ft.
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Yield Strength
40 ksi
Brinell Hardness
93 BHN
Shape
Rectangular
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews