Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 120 in L, 40 ksi
- Mfr # 1169_120_0
- Zoro # G416496364
product price:Â
$
115.29
/ea
Free Shipping & Returns
Key Features
Material Grade
6061
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Includes Material Certificate
Material Test Report
Elongation
9 %
Rockwell Hardness
59 HRB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1169_120_0
- Zoro #
- G416496364
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Material Grade
- 6061
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Includes Material Certificate
- Material Test Report
- Elongation
- 9 %
- Rockwell Hardness
- 59 HRB
- Tensile Strength
- 42 ksi
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Mechanical Finish
- Mill
- Heat Treatable
- Heat Treatable
- Maximum Temperature
- 1,205 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Fabrication
- Extruded
- Thickness Tolerance
- +/-0.008 in
- Shape
- Rectangular
- Yield Strength
- 40 ksi
- Brinell Hardness
- 93 BHN
- Material
- Aluminum
- System of Measurement
- Inch
- Temper
- T6511
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thickness
- 0.5 in
- Length Tolerance
- +/--0.125 in
- Width Tolerance
- +/-0.024 in
- Wire Rope Length
- 120 in
- Overall Width
- 2 1/2 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.