Shop ZORO SELECT

Aluminum Rectangle Bar, 120 in L, 40 ksi

  • Mfr # 1179_120_0
  • Zoro # G016496368

product price: 
$
133.79
/ea
Free Shipping & Returns

Key Features

Width Tolerance
+/-0.024 in
Length Tolerance
+/--0.125 in
Brinell Hardness
93 BHN
Mechanical Finish
Mill
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1179_120_0
Zoro #
G016496368
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.024 in
Length Tolerance
+/--0.125 in
Wire Rope Length
120 in
Overall Width
2 in
Thickness
0.75 in
Overall Length
120 in
Length
120 in

Details

Item
Aluminum Rectangle Bar
Brinell Hardness
93 BHN
Mechanical Finish
Mill
Material
Aluminum
Temper
T6511
Thickness Tolerance
+/-0.008 in
Tensile Strength
42 ksi
Yield Strength
40 ksi
Maximum Temperature
1,205 Degrees F
Shape
Rectangular
Heat Treatable
Heat Treatable
Elongation
9 %
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Rockwell Hardness
59 HRB
Straightness Tolerance
0.0125 × Measured Length, ft.
System of Measurement
Inch
Resistance Properties
Corrosion-Resistant
Includes Material Certificate
Material Test Report
Fabrication
Extruded
Material Grade
6061
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.