Shop ZORO SELECT
See all product information
Create Account
Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 1125_144_0
- Zoro # G316496808
product price:Â
$
19.29
/ea
Key Features
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Test Report
Width Tolerance
+/-0.012 in
Elongation
9 %
Yield Strength
40 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1125_144_0
- Zoro #
- G316496808
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Heat Treatable
- Heat Treatable
- Includes Material Certificate
- Material Test Report
- Elongation
- 9 %
- Yield Strength
- 40 ksi
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- System of Measurement
- Inch
- Material
- Aluminum
- Resistance Properties
- Corrosion-Resistant
- Shape
- Rectangular
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Rockwell Hardness
- 59 HRB
- Tensile Strength
- 42 ksi
- Fabrication
- Extruded
- Thickness Tolerance
- +/-0.007 in
- Material Grade
- 6061
- Mechanical Finish
- Mill
- Brinell Hardness
- 93 BHN
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.012 in
- Thickness
- 0.125 in
- Wire Rope Length
- 144 in
- Length Tolerance
- +/--0.125 in
- Overall Width
- 1 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.