Shop ZORO SELECT

Aluminum Rectangle Bar, 144 in L, 40 ksi

  • Mfr # 1133_144_0
  • Zoro # G316496495

product price: 
$
26.19
/ea

Key Features

Rockwell Hardness
59 HRB
Thickness
0.1875 in
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Material Grade
6061
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1133_144_0
Zoro #
G316496495
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.1875 in
Overall Width
3/4 in
Wire Rope Length
144 in
Length Tolerance
+/--0.125 in
Width Tolerance
+/-0.010 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Rectangle Bar
Rockwell Hardness
59 HRB
Resistance Properties
Corrosion-Resistant
Mechanical Finish
Mill
Material Grade
6061
Yield Strength
40 ksi
Brinell Hardness
93 BHN
Shape
Rectangular
Fabrication
Extruded
Material
Aluminum
Thickness Tolerance
+/-0.007 in
Heat Treatable
Heat Treatable
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Includes Material Certificate
Material Test Report
System of Measurement
Inch
Temper
T6511
Straightness Tolerance
0.0125 × Measured Length, ft.
Tensile Strength
42 ksi
Elongation
9 %
Maximum Temperature
1,205 Degrees F
Shell Material
Aluminum

Description

Aluminum Rectangle Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.