Aluminum Rectangle Bar, 144 in L, 40 ksi
- Mfr # 6847_144_0
- Zoro # G016496252
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
59 HRB
Width Tolerance
+/-0.014 in
Tensile Strength
42 ksi
Length Tolerance
+/--0.125 in
Elongation
9 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6847_144_0
- Zoro #
- G016496252
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Rectangle Bar
- Rockwell Hardness
- 59 HRB
- Tensile Strength
- 42 ksi
- Elongation
- 9 %
- Thickness Tolerance
- +/-0.008 in
- Yield Strength
- 40 ksi
- Resistance Properties
- Corrosion-Resistant
- Mechanical Finish
- Mill
- Maximum Temperature
- 1,205 Degrees F
- Fabrication
- Extruded
- Includes Material Certificate
- Material Test Report
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Brinell Hardness
- 93 BHN
- Heat Treatable
- Heat Treatable
- Shape
- Rectangular
- System of Measurement
- Inch
- Material
- Aluminum
- Temper
- T6511
- Straightness Tolerance
- 0.0125 × Measured Length, ft.
- Material Grade
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Width Tolerance
- +/-0.014 in
- Length Tolerance
- +/--0.125 in
- Wire Rope Length
- 144 in
- Thickness
- 0.25 in
- Overall Width
- 1 1/2 in
- Overall Length
- 144 in
- Length
- 144 in
Description
Aluminum Rectangle Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.