Shop ZORO SELECT

Aluminum Rod, 10 ft L, 40 ksi

  • Mfr # 1088_120_0
  • Zoro # G016496870

product price: 
$
46.79
/ea

Key Features

Length Tolerance
+/-0.125
Rockwell Hardness
59 HRB
Maximum Temperature
1,205 Degrees F
Tensile Strength
42 ksi
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1088_120_0
Zoro #
G016496870
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125
Outside Diameter Tolerance
+/-0.010 in
Overall Length
10 ft
Outside Diameter
13/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Rockwell Hardness
59 HRB
Maximum Temperature
1,205 Degrees F
Tensile Strength
42 ksi
Resistance Properties
Corrosion-Resistant
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
Includes Material Certificate
Material Test Report
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Temper
T6511
Elongation
9 %
Material
Aluminum
System of Measurement
Inch
Shape
Rod
Brinell Hardness
93 BHN
Yield Strength
40 ksi
Material Grade
6061
Fabrication
Extruded
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.