Aluminum Rod, 10 ft L, 67 ksi

  • Mfr # 10441_120_0
  • Zoro # G816496674
product price: 
$
67.69
/ea

Key Features

Shape
Rod
Yield Strength
67 ksi
Tensile Strength
80 ksi
Material Grade
7075
Outside Diameter Tolerance
+/-0.002 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10441_120_0
Zoro #
G816496674
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
+/-0.002 in
Length Tolerance
+/-0.125
Outside Diameter
5/8 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Shape
Rod
Yield Strength
67 ksi
Tensile Strength
80 ksi
Material Grade
7075
Fabrication
Cold Rolled
Temper
T651
Heat Treatable
Heat Treatable
Rockwell Hardness
87 HRB
Standards
AMS-4123, AMS-QQ-A-225/9, ASTM-B211, REACH, RoHS
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant
Elongation
8 %
Includes Material Certificate
Material Test Report
Mechanical Finish
Mill
Brinell Hardness
150 BHN
Material
Aluminum
System of Measurement
Inch
Maximum Temperature
1,180 Degrees F
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews