Shop ZORO SELECT

Aluminum Rod, 10 ft L, 43 ksi

  • Mfr # 7687_120_0
  • Zoro # G816496254

product price: 
$
118.59
/ea
Free Shipping & Returns

Key Features

Yield Strength
43 ksi
Length Tolerance
+/-0.125
Brinell Hardness
95 BHN
Overall Length
10 ft
Includes Material Certificate
Material Test Report
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7687_120_0
Zoro #
G816496254
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125
Overall Length
10 ft
Outside Diameter
7/8 in
Outside Diameter Tolerance
+/-0.002 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Aluminum Rod
Yield Strength
43 ksi
Brinell Hardness
95 BHN
Includes Material Certificate
Material Test Report
System of Measurement
Inch
Shape
Rod
Material Grade
2011
Elongation
15 %
Standards
ASTM-B211, REACH, RoHS
Heat Treatable
Heat Treatable
Maximum Temperature
1,190 Degrees F
Rockwell Hardness
60 HRB
Mechanical Finish
Mill
Tensile Strength
55 ksi
Temper
T3
Fabrication
Cold Rolled
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Round Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.