Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Rod, 6 ft - L, 1.125 in - OD

  • Mfr # 18038_72_0

  • Zoro # G602644548


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T651
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18038_72_0
Zoro #
G602644548
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
1 1/8 in
Length
6 ft
Diameter Tolerance
+/-0.0025 in
Length Tolerance
+0.125 in/0 in
Outside Diameter Tolerance
+/-0.0025 in
Overall Length
6 ft
Outside Diameter
1 1/8 in

Details

Item
Aluminum Rod
Type
Corrosion Resistant
Material
Aluminum
Alloy Type
6061
Finish
Unpolished
Temper
T651
Standards
ASTM B211
Typical Tensile Strength (PSI)
45,000 psi
Typical Yield Strength (PSI)
40,000 psi
Heat Treatment
Tempered
Material Grade
6061
Maximum Temperature
1,205 Degrees F
Brinell Hardness
93 BHN
Appearance
Metallic
Yield Strength
39,000 psi
Rockwell Hardness
59 HRB
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tolerance Rating
Standard
Minimum Temperature
1,080 Degrees F
Tensile Strength
46,000 psi
Application
Aerospace, Automotive, Cameras, Couplings, Decorative Hardware, Electrical Components, Marine Hardware, Structural
Shape
Rod
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant

Description

Aluminum Rod, Aluminum, 6061, T651, Rod, Outside Diameter 1 1/8 in, Outside Diameter Tolerance +/-0.0025 in, 6 ft Overall Length, Length Tolerance +0.125 in/0 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 39,000 psi, Tensile Strength 46,000 psi, 93 BHN Brinell Hardness, 59 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B211, Minimum Temperature 1,080 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.