Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/3250-120
- Zoro # G123355121
product price:Â
$
1,122.99
/ea
Free Shipping & Returns
Key Features
Heat Treatment
No Heat Treatment
Shape
Rod
Mechanical Finish
Mill
Brinell Hardness
95 BHN
Outside Diameter Tolerance
+/- 0.015 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/3250-120
- Zoro #
- G123355121
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- No Heat Treatment
- Shape
- Rod
- Mechanical Finish
- Mill
- Brinell Hardness
- 95 BHN
- Material
- Aluminum
- Temper
- T6511
- Maximum Temperature
- 1,205 Degrees F
- System of Measurement
- Inch
- Includes Material Certificate
- No Certificates Included
- Heat Treatable
- Heat Treatable
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Fabrication
- Cold Drawn
- Tensile Strength
- 45,000 psi
- Item
- Aluminum Rod
- Yield Strength
- 40,000 psi
- Standards
- AMSQQA200
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Length Tolerance
- +/-1 in
- Wire Rope Length
- 120 in
- Outside Diameter
- 3 1/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3 1/4 in, Outside Diameter Tolerance +/- 0.015 in., 120 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.