Shop ZORO SELECT
See all product information
Create Account
Aluminum Rods & Discs
- Mfr # AR6061/750-60
- Zoro # G023361765
product price:Â
$
56.15
/ea
Key Features
Shape
Rod
System of Measurement
Inch
Outside Diameter Tolerance
+/- 0.015 in.
Brinell Hardness
95 BHN
Maximum Temperature
1,205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR6061/750-60
- Zoro #
- G023361765
- UPC #
- -
- Country of Origin
- Multiple
- Shape
- Rod
- System of Measurement
- Inch
- Item
- Aluminum Rod
- Brinell Hardness
- 95 BHN
- Maximum Temperature
- 1,205 Degrees F
- Heat Treatment
- No Heat Treatment
- Material
- Aluminum
- Heat Treatable
- Heat Treatable
- Standards
- AMSQQA200
- Yield Strength
- 40,000 psi
- Resistance Properties
- Corrosion-Resistant, Wear-Resistant
- Tensile Strength
- 45,000 psi
- Mechanical Finish
- Mill
- Fabrication
- Cold Drawn
- Includes Material Certificate
- No Certificates Included
- Temper
- T6511
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Outside Diameter Tolerance
- +/- 0.015 in.
- Wire Rope Length
- 60 in
- Outside Diameter
- 3/4 in
- Length Tolerance
- +/-1 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Aluminum Rod, Aluminum, 6061, T6511, Rod, Outside Diameter 3/4 in, Outside Diameter Tolerance +/- 0.015 in., 60 in Overall Length, Length Tolerance +/-1 in, Fabrication Cold Drawn, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, Includes Material Certificate No Certificates Included, Standards AMSQQA200, Maximum Temperature 1,205 Degrees F, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.