Aluminum Round Tube, 12 ft L

  • Mfr # 6982_144_0

  • Zoro # G716339521


product price:  $104.79
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.065 in
Standards
ASTM B210
Temper
T6
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6982_144_0
Zoro #
G716339521
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.065 in
Outside Diameter
7/8 in
Overall Length
12 ft
Inside Diameter
0.745 in

Details

Material
Aluminum
Standards
ASTM B210
Temper
T6
Resistance Properties
Corrosion-Resistant
Elongation
12 %
Material Grade
6061
Item
Aluminum Round Tube
Yield Strength
40 ksi
Rockwell Hardness
60 HRB
Brinell Hardness
95 BHN
Fabrication
Cold Drawn
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Maximum Temperature
1,205 Degrees F
Tensile Strength
45 ksi
Heat Treatable
Heat Treatable
System of Measurement
Inch

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 12 ft Overall Length, Outside Diameter 7/8 in, Inside Diameter 0.745 in, 0.065 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45 ksi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, Maximum Temperature 1,205 Degrees F, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.