Aluminum Round Tube, Aluminum, 2024-T3 Alloy Type, 1 ft L.

  • Mfr # 12800_12_0

  • Zoro # G503045543


product price:  $12.15
/ea

Key Features

Material
Aluminum
Wall Thickness
0.049 in
Alloy Type
2024-T3
Finish
Unpolished
Standards
ASTM B210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12800_12_0
Zoro #
G503045543
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1 ft
Wall Thickness
0.049 in
Length Tolerance
+/-1 in
Inside Dia.
0.527 in
Outside Dia.
5/8 in
Outside Diameter
5/8 in
Overall Length
12 in
Inside Diameter
0.527 in

Details

Material
Aluminum
Alloy Type
2024-T3
Finish
Unpolished
Standards
ASTM B210
Temper
T3
Hardness Scale
BHN
Item
Aluminum Round Tube
Typical Hardness
120
Tensile Strength
70,000 psi
Fabrication
Cold Drawn
Yield Strength
50,000 psi
Material Grade
2024
Brinell Hardness
120 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Shape
Round
System of Measurement
Inch
Rockwell Hardness
75 HRB

Description

Aluminum Round Tube, Aluminum, 2024, T3, Round, 12 in Overall Length, Length Tolerance +/-1 in, Outside Diameter 5/8 in, Inside Diameter 0.527 in, 0.049 in Wall Thickness, Fabrication Cold Drawn, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 50,000 psi, Tensile Strength 70,000 psi, 120 BHN Brinell Hardness, 75 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B210, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.