Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L.

  • Mfr # 4369_72_0

  • Zoro # G503044423


product price:  $43.79
/ea

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Alloy Type
6061-T6
Finish
Unpolished
Standards
AMS QQ-A-200/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4369_72_0
Zoro #
G503044423
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6 ft
Wall Thickness
0.125 in
Length Tolerance
+/-1 in
Outside Dia.
2 in
Inside Dia.
1.75 in
Outside Diameter Tolerance
+/-0.015 in
Inside Diameter
1.75 in
Overall Length
6 ft
Outside Diameter
2 in

Details

Material
Aluminum
Alloy Type
6061-T6
Finish
Unpolished
Standards
AMS QQ-A-200/8
Temper
T6
Tensile Strength
45,000 psi
Typical Hardness
95
Item
Aluminum Round Tube
Wall Thickness Tolerance
+/-0.009 in
Hardness Scale
BHN
Brinell Hardness
95 BHN
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Extruded
Shape
Round
System of Measurement
Inch
Heat Treatable
Heat Treatable
Yield Strength
40,000 psi
Material Grade
6061
Application
Aerospace, Cameras, Decorative Hardware, Electronics, Hydraulic Equipment, Marine Fittings
Rockwell Hardness
60 HRB
Appearance
Metallic
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant

Description

Aluminum Round Tube, Aluminum, 6061, T6, Round, 6 ft Overall Length, Length Tolerance +/-1 in, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.015 in, Inside Diameter 1.75 in, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 60 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.