Aluminum Sheet, 12 in - L, 12 in - W

  • Mfr # 8088_12_12
  • Zoro # G602646405
product price: 
$
7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material
Aluminum
Yield Strength
21,000 psi
Thickness
0.04 in
Temper
H14
Thickness (Decimal)
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8088_12_12
Zoro #
G602646405
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Thickness (Decimal)
0.04 in
Width and Length
12 in x 12 in
Width Tolerance
+0.125 in/0 in
Length Tolerance
+0.125 in/0 in
Overall Length
12 in
Overall Width
12 in
Wire Rope Length
12 in
Length
12 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
21,000 psi
Temper
H14
Alloy Type - Aluminum
3003
Standards
ASTM B209
Typical Yield Strength (PSI)
21,000 psi
Straightness Tolerance
+/-0.05 in/ft
Finish
Unpolished
Typical Tensile Strength (PSI)
22,000 psi
Hardness Scale
BHN
Tensile Strength
22,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Thickness Tolerance
+/-0.0025 in
Typical Hardness
40
Mechanical Finish
Mill
Shape
Sheet
Material Grade
3003
System of Measurement
Inch
Brinell Hardness
40 BHN
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 3003, Temper H14, Sheet, Overall Length 12 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, Brinell Hardness 40 BHN, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM B209

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews