Shop ZORO SELECT

Aluminum Sheet, 36 in - L, 12 in - W

  • Mfr # 1240_12_36
  • Zoro # G402644809

product price: 
$
17.89
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.04 in
Temper
T6
Tensile Strength
45,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1240_12_36
Zoro #
G402644809
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.04 in
Thickness (Decimal)
0.04 in
Length Tolerance
+0.125 in/0 in
Width and Length
12 in x 36 in
Width Tolerance
+0.125 in/0 in
Overall Width
12 in
Overall Length
36 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Tensile Strength
45,000 psi
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Finish
Unpolished
Thickness Tolerance
+/-0.0025 in
Standards
ASTM B209
Hardness Scale
BHN
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
Typical Yield Strength (PSI)
40,000 psi
Shape
Sheet
Heat Treatment
No Heat Treatment
Rockwell Hardness
60
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
95 BHN
Shape Type
Sheet
Material Grade
6061
Heat Treatable
Heat Treatable
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.04 in, Thickness Tolerance +/-0.0025 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.