Aluminum Sheet, 36 in - L, 12 in - W

  • Mfr # 1242_12_36
  • Zoro # G202644948
product price: 
$
27.19
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.063 in
Temper
T6
Standards
ASTM B209
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1242_12_36
Zoro #
G202644948
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.063 in
Width and Length
12 in x 36 in
Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.063 in
Width Tolerance
+0.125 in/0 in
Overall Length
36 in
Overall Width
12 in
Wire Rope Length
36 in
Length
36 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6
Standards
ASTM B209
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Typical Yield Strength (PSI)
40,000 psi
Tensile Strength
45,000 psi
Straightness Tolerance
+/-0.05 in/ft
Thickness Tolerance
+/-0.003 in
Alloy Type - Aluminum
6061
Finish
Unpolished
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Typical Hardness
95
System of Measurement
Inch
Shape
Sheet
Rockwell Hardness
60
Heat Treatable
Heat Treatable
Brinell Hardness
95 BHN
Shape Type
Sheet
Material Grade
6061
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 6061, Temper T6, Sheet, Overall Length 36 in, Length Tolerance +0.125 in/0 in, Overall Width 12 in, Width Tolerance +0.125 in/0 in, Thickness 0.063 in, Thickness Tolerance +/-0.003 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, Brinell Hardness 95 BHN, Rockwell Hardness 60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews