Shop ZORO SELECT

Aluminum Sheet 5052, 48" Overall L

  • Mfr # 4786_48_18
  • Zoro # G602643817

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28,000 psi
Thickness
0.125 in
Temper
H32
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4786_48_18
Zoro #
G602643817
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+0.125 in/0 in
Thickness (Decimal)
0.125 in
Width and Length
48 in x 18 in
Length Tolerance
+0.125 in/0 in
Overall Length
48 in
Overall Width
18 in
Wire Rope Length
48 in
Length
48 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28,000 psi
Temper
H32
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Sheet Stock
Alloy Type - Aluminum
5052
Typical Hardness
60
Thickness Tolerance
+/-0.006 in
Finish
Unpolished
Straightness Tolerance
+/-0.05 in/ft
Typical Tensile Strength (PSI)
33,000 psi
Tensile Strength
33,000 psi
Hardness Scale
BHN
Standards
ASTM B209
Typical Yield Strength (PSI)
28,000 psi
Brinell Hardness
60 BHN
Mechanical Finish
Mill
Shape
Sheet
Shape Type
Sheet
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Not Heat Treatable
Material Grade
5052
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Shell Material
Aluminum

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Sheet, Overall Length 18 in, Length Tolerance +0.125 in/0 in, Overall Width 4 ft, Width Tolerance +0.125 in/0 in, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Fabrication Not Applicable, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 28,000 psi, Tensile Strength 33,000 psi, Brinell Hardness 60 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.