Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Sheet

  • Mfr # AL505212524244

  • Zoro # G011930485


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
28 ksi
Thickness
0.125 in
Temper
H32
Width Tolerance
+/-0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL505212524244
Zoro #
G011930485
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.125 in
Width Tolerance
+/-0.062 in
Overall Width
24 in
Length Tolerance
+/-0.062 in
Overall Length
24 in

Details

Item
Aluminum Sheet
Material
Aluminum
Yield Strength
28 ksi
Temper
H32
Brinell Hardness
60 BHN
Texture
#4 Satin (Brushed) Finish
Color
Silver
Gauge
0.125 ga
Thickness Tolerance
+/-0.006 in
Fabrication
Cold Rolled
Maximum Temperature
1,125 Degrees F
Mechanical Finish
#4
System of Measurement
Inch
Material Grade
5052
Appearance
Satin
Shape
Sheet
Standards
ASTM B209
Rockwell Hardness
17 HRB
Tensile Strength
33 ksi
Tolerance Rating
Standard
Flatness Tolerance
+0.0045 in/0 in
Heat Treatment
Annealed
Straightness Tolerance
+/-0.046875 in/ft
Coating
PVC
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized

Description

Aluminum Sheet, Material Aluminum, Material Grade 5052, Temper H32, Overall Length 24 in, Length Tolerance +/-0.062 in, Overall Width 24 in, Width Tolerance +/-0.062 in, Thickness 0.125 in, Thickness Tolerance +/-0.006 in, Fabrication Cold Rolled, Heat Treatment Annealed, Heat Treatable Heat Treatable, Mechanical Finish #4, Yield Strength 28 ksi, Tensile Strength 33 ksi, Brinell Hardness 60 BHN, Rockwell Hardness 17 HRB, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.