Shop ZORO SELECT
See all product information
Create Account
Aluminum Square Bar, 120 in L, 40 ksi
- Mfr # 1113_120_0
- Zoro # G916496789
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material Grade
6061
Wire Rope Length
120 in
Tensile Strength
42 ksi
Shape
Square
Thickness Tolerance
+/-0.009 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1113_120_0
- Zoro #
- G916496789
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Aluminum Square Bar
- Material Grade
- 6061
- Tensile Strength
- 42 ksi
- Shape
- Square
- Thickness Tolerance
- +/-0.009 in
- Temper
- T6511
- Includes Material Certificate
- Material Test Report
- Maximum Temperature
- 1,205 Degrees F
- Material
- Aluminum
- Heat Treatable
- Heat Treatable
- Straightness Tolerance
- 0.0125 × Measured length, ft.
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Brinell Hardness
- 93 BHN
- Elongation
- 9 %
- Mechanical Finish
- Mill
- Yield Strength
- 40 ksi
- Rockwell Hardness
- 59 HRB
- Standards
- AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
- Fabrication
- Extruded
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Wire Rope Length
- 120 in
- Thickness
- 0.5 in
- Overall Width
- 1/2 in
- Width Tolerance
- +/-0.009 in
- Length Tolerance
- +/--0.125 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Aluminum Square Bar
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.