Aluminum Square Bar, 144 in L, 40 ksi

  • Mfr # 1112_144_0
  • Zoro # G216496809
product price: 
$
20.49
/ea

Key Features

Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
System of Measurement
Inch
Thickness Tolerance
+/-0.008 in
Fabrication
Extruded
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1112_144_0
Zoro #
G216496809
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/--0.125 in
Width Tolerance
+/-0.008 in
Overall Width
3/8 in
Wire Rope Length
144 in
Thickness
0.375 in
Overall Length
144 in
Length
144 in

Details

Item
Aluminum Square Bar
Standards
AMS-QQ-A-200/8, ASTM-B221, REACH, RoHS
System of Measurement
Inch
Thickness Tolerance
+/-0.008 in
Fabrication
Extruded
Material
Aluminum
Elongation
9 %
Straightness Tolerance
0.0125 × Measured length, ft.
Temper
T6511
Maximum Temperature
1,205 Degrees F
Shape
Square
Yield Strength
40 ksi
Material Grade
6061
Brinell Hardness
93 BHN
Rockwell Hardness
59 HRB
Heat Treatable
Heat Treatable
Tensile Strength
42 ksi
Includes Material Certificate
Material Test Report
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Shell Material
Aluminum

Description

Aluminum Square Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews