Aluminum Square Tube, Aluminum, 3003 Alloy Type, 7/32 in Outside Square, 1 ft L.

  • Mfr # 83014

  • Zoro # G3309321


product price: $4.59
/ea

Key Features

Length
1 ft
Material
Aluminum
Wall Thickness
0.014 in
Outside Square
7/32 in
Alloy Type
3003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83014
Zoro #
G3309321
UPC #
614121130142
Country of Origin
United States

Dimensions

Length
1 ft
Wall Thickness
0.014 in
Length Tolerance
+/-0.0625 in
Inside Width
3/16 in
Outside Width
1/4 in
Inside Height
3/16 in
Outside Height
1/4 in
Overall Length
12 in
Height Tolerance
+/-0.002 in

Details

Material
Aluminum
Outside Square
7/32 in
Alloy Type
3003
Finish
Mill
Standards
ASTM B221
Inside Square
13/64 in
Temper
Extruded
Typical Hardness
40
Min. Temp. (F)
900 Degrees F
Hardness Scale
BHN
Outside Tolerance
+/-0.002 in
Typical Yield Strength (PSI)
21,000 psi
Type
General Purpose
Item
Aluminum Square Tube
Wall Thickness Tolerance
+/-0.002 in
Max. Temp. (F)
1,200 Degrees F
Tensile Strength (PSI)
22,000 psi
Inside Tolerance
+0.003 in / -0.001 in
Tensile Strength
22,000 psi
Inside Square Tolerance
+0.003 in/-0.001 in
Material Grade
3003
Shape
Square
Fabrication
Extruded
Mechanical Finish
Mill
Yield Strength
21,000 psi
Heat Treatable
Not Heat Treatable
Application
Arts and Crafts, DIY Projects, Education, Electrical, Engineering, Home Improvement, Model Making (Trains, Planes, R/C Cars), Puppetry, Stop-Motion Animation, Woodworking
Minimum Temperature
900 Degrees F
Brinell Hardness
40 BHN
Maximum Temperature
1,200 Degrees F
System of Measurement
Inch
Heat Treatment
No Heat Treatment

Description

Aluminum Square Tube, Aluminum, 3003, Square, 12 in Overall Length, 3/16 in Inside Width, 3/16 in Inside Height, 1/4 in Outside Width, 1/4 in Outside Height, 0.014 in Wall Thickness, Wall Thickness Tolerance +/-0.002 in, Fabrication Extruded, Heat Treatment No Heat Treatment, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 22,000 psi, 40 BHN Brinell Hardness, Standards ASTM B221, Minimum Temperature 900 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.