Zoro Homepage

Aluminum Square Tube

  • Mfr # ATSQ6063/41125-108

  • Zoro # G316312887


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Wall Thickness
0.125 in
Temper
T52
Tensile Strength
27,000 psi
Outside Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATSQ6063/41125-108
Zoro #
G316312887
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.125 in
Outside Height
4 in
Overall Length
108 in
Outside Width
1 in

Details

Material
Aluminum
Temper
T52
Item
Aluminum Square Tube
Tensile Strength
27,000 psi
Brinell Hardness
60 BHN
System of Measurement
Inch
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Material Grade
6063
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Shape
Square
Yield Strength
21,000 psi
Fabrication
Welded
Maximum Temperature
1,210 Degrees F
Outside Corner Shape
Square

Description

Aluminum Square Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.