Aluminum, Straight, 11/4"NPTx1/2"NPT

  • Mfr # ZUSA-PF-9463
  • Zoro # G7686619
product price: 
$
30.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9463
Zoro #
G7686619
UPC #
193005062019
Country of Origin
United States

Dimensions

Overall Length
2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Thread Size B
3/4"-14
Fitting Thread Size A
1"-11.5
Wire Rope Length
2 in
Length
2 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Maximum Operating Pressure
150 psi
Fitting Side A Pipe Threading
12
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Class
Class 150
Low Lead Compliance Level
Not Compliant
Fitting Side B Pipe Threading
14
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Finish/Coating
None
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Female, Threaded, 12, 1 In.-11.5, 1/2 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews