Shop ZORO SELECT

Aluminum, Straight, 11/2"NPTx11/4"NPT

  • Mfr # ZUSA-PF-9468
  • Zoro # G7687011

product price: 
$
39.29
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9468
Zoro #
G7687011
UPC #
193005061968
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Overall Length
2 5/16 in
Fitting Thread Size B
1"-11.5
Fitting Thread Size A
1 1/2"-11.5
Wire Rope Length
2 5/16 in
Length
2 5/16 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Application
Air, Non-Potable Water, Oils
Standards
MIL-DTL-52618-E
Color
Silver
Fitting Side B Pipe Threading
12
Includes Seal
No
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
12
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Fitting Side B Type
Threaded
Class
Class 150
Finish/Coating
None
Side A Thread Type
NPT
For Pipe Schedule
Schedule 40
Material Grade
6061-T6
Side B Thread Type
NPT
Wire Color
Silver

Description

Straight, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 12, 1 1/2 In.-11.5, 1 1/4 in, Female, Threaded, 12, 1 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.