Zoro Homepage

AluminumAngle

  • Mfr # AN0404005-6

  • Zoro # G013869622


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Temper
T66
Overall Width
40 mm
Brinell Hardness
35 BHN
Material Grade
6060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN0404005-6
Zoro #
G013869622
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
40 mm
Leg Thickness
5 mm
Inside Leg Length
35 mm
Outside Leg Length
35 mm
Overall Height
40 mm
Overall Length
6 ft

Details

Material
Aluminum
Temper
T66
Item
Aluminum Angle
Brinell Hardness
35 BHN
Material Grade
6060
Yield Strength
23,200 psi
Angle
90 Degrees
Mechanical Finish
Mill
Standards
EN 15088, EN 573-3, EN 755
Heat Treatable
Heat Treatable
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Aluminum Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.