Shop ZORO SELECT
See all product information
Create Account
AnodizedAlumCamandGrooveFitting, 2", Alum
- Mfr # BULK-CGF-1673
- Zoro # G224302130
product price:Â
$
15.59
/ea
Key Features
Finish
Anodized
Connection Type
Adapter
Body Material
Aluminum
Plug Length
1 11/16 in
Standards
A-A-59326
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1673
- Zoro #
- G224302130
- UPC #
- 197666276310
- Country of Origin
- China
- Finish
- Anodized
- Connection Type
- Adapter
- Body Material
- Aluminum
- Standards
- A-A-59326
- Max. Working Pressure @ 70 F
- 250 psi
- Item
- Anodized Aluminum Cam and Groove Fitting
Dimensions
- Plug Length
- 1 11/16 in
- Coupling Size
- 2 in
- Overall Length
- 1 11/16 in
- Plug Outside Dia.
- 2 1/2 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Anodized Aluminum Cam and Groove Fitting, Plug, Body Material Aluminum, Type DP, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Adapter, Hose Fitting Size Not Applicable, Adapter, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/2 in, Length 1 11/16 in, Includes Locking Arm No, Thread Size Not Applicable, Plug Length 1 11/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.