Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Antislip Tape, Black, 60 ft. L
Mfr # GRAN5063
Zoro # G4422247
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Material Silicone Carbide
- Color Black
- Tape Color Black
- Thickness 28 mil
Product Information
- Brand Zoro Select
- MFR # GRAN5063
- Zoro # G4422247
- UPC # 717364123107
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 12" |
Grit Size | 80 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 12 in |
Details
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Gloves, TIG, 2XS/5, PR (1600-5)
- ILC Replacement for Analytical Industries Aii-11-60 Oxygen Sensors (AII-11-60 OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (9DPT8)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- MIGHTY LINE Freezr Floor Tape, Yellow, 4"x100 ft. Roll (4FY)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings