Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Anti-Slip Tread, Black, 6 in x 2 ft., PK50
Mfr # GRAN5085
Zoro # G4358611
original price:
$172.77
22% off
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Color Black
- Material Silicone Carbide
- Tape Color Black
Product Information
- Brand Zoro Select
- MFR # GRAN5085
- Zoro # G4358611
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 46 |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Details
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Enclosed Delivery Test Kit, 25S and Co2 (VT-ED8)
- UMBO Blue 3-ply Pleated Face Masks with Ear Loop, Blue, 500/CS, 500PK (H205-B)
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- ENPAC Spill Containment Caddy (5300-YE-A)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (4RGRY)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings